Menu Search
LUTRON ELECTRONICS CO #EC-DIR-WH

Ceiling Sensor White Infrared

SKU # 02755764607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Sensor
Sensor: Infrared
Voltage: 20V
Color: White
Mount: Ceiling Opening
Current Draw: 5mA

Motion Sensor - Low Voltage: Type - Ceiling Sensor; Sensor - Infrared; Voltage - 20V; Current Draw - 5mA; Color - White; Mount - Ceiling Opening; Additional Information - Temperature Range: 0 to 45 deg C

Additional Info: Temperature Range: 0 to 45 deg C