You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
LITHONIA LIGHTING #WSD-WH

Vacancy Sensor Wall Switch, Passive Infrared, White

SKU # 74597580971 Manufacturer Series: WSD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vacancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off
Coverage - area: 40 ft.
Color: White
Wiring: Terminals: Line, Load, Neutral, Ground

Additional Info: Time Delay: Adjustable, Wall-To-Wall Coverage