You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LITHONIA LIGHTING #WSD-PDT-WH

Vacancy Sensor Wall Switch, Passive Infrared/Microphonics, White

SKU # 74597581004 Manufacturer Series: WSD-PDT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vacancy Sensor Wall Switch
Sensor: Passive Infrared/Microphonics
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off
Coverage - area: 40 ft.
Color: White
Wiring: Terminals: Line, Load, Neutral, Ground

Additional Info: Dual Technology, Time Delay : Programmable, Wall-To-Wall Coverage