Menu Search
Search
LITHONIA LIGHTING #CMRB-6

High Bay Fixture Occupancy Sensor Infrared

SKU # 74597580835 Manufacturer Series: CMR 9
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Bay Fixture Occupancy Sensor
Sensor: Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V, 1500W/347V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Field of View - deg: 360-deg
Color: White
Wiring: Line, Load, Neutral
Beam Pattern: 24-ft Diameter @ 9-ft Height
Mount: 1/2 in. Knockout

Sensor - Line Voltage, Fixture/Remote Mount: Type - High Bay Fixture Occupancy Sensor; Sensor - Infrared; Watts/120VAC - 800W/120V; Watts/MaximumVAC - 1200W/277V, 1500W/347V; Voltage - 120/277VAC; Load Type - Ballast or Incandescent; Field of View - deg - 360-deg; Mounting - 1/2 in. knockout; Color - White; Wiring - Line, Load, Neutral; Additional Information - Adjustable Time Delays

Additional Info: Adjustable Time Delays