Menu Search
Search
LITHONIA LIGHTING #CM-9

Ceiling Mount Occupancy Sensor White Passive Infrared

SKU # 74597580830
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Occupancy Sensor
Sensor: Passive Infrared
Voltage: 12-24V AC/DC
Field of View - deg: 360-deg
Color: White
Mount: Ceiling Opening
Current Draw: 4mA

Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Passive Infrared; Voltage - 12-24VAC/DC; Current Draw - 4mA; Field of View - deg - 360-deg; Color - White; Mount - Ceiling Opening; Additional Information - Operating Temperature: 14 to 159.8 deg F (-10 to 71 deg C), Application: Private Offices, Janitor/Storage Closets, Conference Rooms

Additional Info: Operating Temperature: 14 to 159.8 deg F (-10 to 71 deg C), Application: Private Offices, Janitor/Storage Closets, Conference Rooms