Menu Search
Motion Sensors Power Pack, 120/230/277VAC, Box Mount, Black

LEVITON #OSP20-RDH

Power Pack, 120/230/277VAC, Box Mount, Black

SKU #07847748459
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Pack
Voltage: 120/230/277V AC
Color: Black
Mount: Box

The OSP20-RDH is the latest in the Leviton power pack family, providing a wide array of switching solutions into a single unit. Exclusive Leviton High Inrush Stability (H.I.S.) circuitry is specifically designed to handle todays high inrush electronic ballast loads and offer unmatched durability and service.