Menu Search
Motion Sensors Occupancy and Vacancy Sensor, Dual Passive Infrared/Ultrasonic, 120/277VAC, 180-deg Field of View

LEVITON #OSSMD-GDI

Occupancy and Vacancy Sensor, Dual Passive Infrared/Ultrasonic, 120/277VAC, 180-deg Field of View

SKU #07847740314
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Occupancy Sensor
Sensor: Dual Passive Infrared/Ultrasonic
Voltage: 120/277V AC
Field of View - deg: 180-deg
Coverage - area: 2400 sq. ft.
Color: Ivory
Mount: Wall

The OSSMD provides automatic lighting control for two separate loads from a single unit. It is compatible with incandescent, fluorescent, low-voltage lighting, and fan loads. The unit features dual manual-override switches that can be used to toggle the ON/OFF status of each lighting load while an area is occupied. The OSSMD can be installed in place of two single-pole wall switches and fits in a standard single-gang wall box.

Additional Info: Time Delay: 30s-30m, Commercial Grade, Number of Relays: 2, Self-Adjusting, Mounting Height: 4 ft, Operating Temperature: 0 to 50 deg C, Includes: Photocell