Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, Ivory

LEVITON #ODS10-IDA

Occupancy Sensor Wall Switch, Infrared, Ivory

SKU #07847701021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 600W/120V
Voltage: 120/277V AC
Field of View - deg: 180-deg
Coverage - area: 2700 sq. ft.
Color: Ivory

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 600W/120V; Voltage - 120/277VAC; Field of View - deg - 180-deg; Coverage - 2700 sq-ft; Color - Ivory