Menu Search
Motion Sensors Occupancy Sensor Wall Switch, 800W/120V, 1200VA/120V/2700VA/277V, 120/277VAC, 2-Circuit, Gray

LEVITON #ODS0D-IDG

Decora® Occupancy Sensor Wall Switch, 800W/120V, 1200VA/120V/2700VA/277V, 120/277VAC, 2-Circuit, Gray

SKU #07847795410
Manufacturer Series: ODSOD-ID
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 800W/120V
VA Rating: 1200VA/120V, 2700VA/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 2100 sq. ft.
Color: Gray
Circuit: 2-Circuit
Wiring: Wire Leads: (2)Line, (2)Load, Ground

Additional Info: Time Delay: Self-Adjusting, Manual Adjust, 5,10, or 20 min, Walk-through 30 sec. Light: Self-adjusting Ambient Light Override. FOV Adjusts from 180 to 32-deg