Menu Search
Motion Sensors Occupancy Sensor, Ultrasonic, 24VDC, 30mA, 180-deg Field of View, 500 sq-ft, White
LEVITON #OSC05-U0W

Occupancy Sensor, Ultrasonic, 24VDC, 30mA, 180-deg Field of View, 500 sq-ft, White

SKU # 07847718054 Manufacturer Series: OSC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Mount Occupancy Sensor
Sensor: Ultrasonic
Voltage: 24V DC
Field of View - deg: 180-deg
Coverage - area: 500 sq. ft.
Color: White
Beam Pattern: 23-ft Out x 11.5-ft Wide @ 8-ft Height
Mount: Ceiling Opening
Current Draw: 30mA

Additional Info: Time Delay: 30 sec to 30 min. Uses Power Pack