Menu Search

LEVITON #ESLOG-USB

Occupancy Sensor, Infrared, 360-deg Field of View, 450 sq-ft, Ceiling Opening Mount, Gray

SKU #07847745631
Manufacturer Series: Light Logger
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ceiling Mount Occupancy Sensor
Sensor: Infrared
Field of View - deg: 360-deg
Coverage - area: 450 sq. ft.
Color: Gray
Mount: Ceiling Opening

Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Infrared; Field of View - deg - 360-deg; Coverage - area - 450 sq-ft; Color - Gray; Mount - Ceiling Opening; Additional Information - For Accurate Energy Savings Calculations and Payback Analyses; Manufacturer Series - Light Logger

Additional Info: For Accurate Energy Savings Calculations and Payback Analyses