Menu Search
Motion Sensors Occupancy Sensor, Infrared, 24VDC, 20mA, 8-deg Field of View, 1400 sq-ft, Ceiling Opening Mount
LEVITON #OSWLR-I0W

Occupancy Sensor, Infrared, 24VDC, 20mA, 8-deg Field of View, 1400 sq-ft, Ceiling Opening Mount

SKU # 07847718835 Manufacturer Series: OSW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Occupancy Sensor
Sensor: Infrared
Voltage: 24V DC
Field of View - deg: 8-deg
Color: White
Beam Pattern: 100-ft Out x 14-ft Wide @ 10-ft Height
Mount: Ceiling Opening
Current Draw: 20mA

Motion Sensor - Low Voltage: Type - Wall Mount Occupancy Sensor; Sensor - Infrared; Voltage - 24VDC; Current Draw - 20mA; Field of View - deg - 8-deg; Beam Pattern - 100-ft Out x 14-ft Wide @ 10-ft Height; Color - White; Mount - Ceiling Opening; Additional Information - Application: Aisle or Hallway. Time Delay: 30 sec to 30 min (6 sec test mode). Uses Power Pack; Manufacturer Series - OSW

Additional Info: Application: Aisle or Hallway. Time Delay: 30 sec to 30 min (6 sec test mode). Uses Power Pack