Menu Search
Motion Sensors Occupancy Sensor, Dual Infrared/Ultrasonic, 800W/120VAC, 800/1200VA, 120/230/277VAC, Ceiling Mount
LEVITON #ODC05-MDW

Occupancy Sensor, Dual Infrared/Ultrasonic, 800W/120VAC, 800/1200VA, 120/230/277VAC, Ceiling Mount

SKU # 07847753997
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
VA Rating: 800/1200VA
Voltage: 120/230/277V AC
Load Type: Ballast
Field of View - deg: 180-deg
Coverage - area: 500 sq. ft.
Color: White
Mount: Ceiling

The Leviton Provolt series combine line voltage occupancy sensors and photocells into a self-contained unit. The integrated design alleviates the need for separate power pack and occupancy sensor wiring making it a low-cost, efficient energy solution for new construction and retrofits.

Additional Info: Open and Closed Loop Photo Cell Included, Operating Temperature: 0 to 40 deg C