Menu Search
Motion Sensors Motion Sensor, Infrared, 1000W/120V, 500VA/120V, 120VAC, 1/2 in. Thread Mount, White, 4000 sq-ft

LEVITON #PS200-10W

Motion Sensor, Infrared, 1000W/120V, 500VA/120V, 120VAC, 1/2 in. Thread Mount, White, 4000 sq-ft

SKU #07847704608
Manufacturer Series: PS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Outdoor Motion Sensor
Sensor: Infrared
Watts/120VAC: 1000W/120V
VA Rating: 500VA/120V
Voltage: 120V AC
Load Type: Ballast or Incandescent
Field of View - deg: 200-deg
Coverage - area: 4000 sq. ft.
Color: White
Mount: 1/2 in. Thread Mount

Motion Sensor - Line Voltage, Fixture/Remote Mount: Type - Outdoor Motion Sensor; Sensor - Infrared; Watts/120VAC - 1000W/120V; VA Rating - 500VA/120V; Voltage - 120VAC; Load Type - Ballast or Incandescent; Field of View - deg - 200-deg; Coverage - area - 4000 sq-ft; Mounting - 1/2" Thread Mount; Color - White; Additional Information - Time Delay: 20 sec (test mode) to 15 min. Commercial Specification Grade; Manufacturer Series - PS

Additional Info: Time Delay: 20 sec (test mode) to 15 min. Commercial Specification Grade