Menu Search
Motion Sensors Wall or Ceiling Mount Occupancy Sensor White Dual Infrared/Ultrasonic

LEGRAND - WATTSTOPPER #DT-205

Wall or Ceiling Mount Occupancy Sensor White Dual Infrared/Ultrasonic

SKU #75418291422
Manufacturer Series: DT-200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall or Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Voltage: 24V DC
Coverage - area: 2000 sq. ft.
Color: White
Beam Pattern: Wide Angle
Mount: Bracket (included)
Current Draw: 27mA

Additional Info: Time Delay: 15 sec to 30 min. Uses Power Pack