Menu Search
Motion Sensors Wall Switch Occupancy Sensor White Passive Infrared
LEGRAND - WATTSTOPPER #PW-100-24-W

Wall Switch Occupancy Sensor White Passive Infrared

SKU # 75418291920 Manufacturer Series: PW-100-24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Switch Occupancy Sensor
Sensor: Passive Infrared
Voltage: 24V DC
Coverage - area: 525 sq. ft.
Color: White
Mount: Wall/Strap
Current Draw: 20mA

Motion Sensor - Low Voltage: Type - Wall Switch Occupancy Sensor; Sensor - Passive Infrared; Voltage - 24VDC; Current Draw - 20mA; Coverage - area - 525 sq-ft; Color - White; Mount - Wall/Strap; Additional Information - Enclosure: Plastic Housing, Indicator: LED, Temperature Rating: 35 deg C, Size: 2.73 in. L x 1.76 in. W x 1.83 in. D; Manufacturer Series - PW-100-24

Additional Info: Enclosure: Plastic Housing, Indicator: LED, Temperature Rating: 35 deg C, Size: 2.73 in. L x 1.76 in. W x 1.83 in. D