Menu Search
Motion Sensors Wall Switch Occupancy Sensor Black Dual Passive Infrared/Ultrasonic

LEGRAND - WATTSTOPPER #DW-100-24-B

Wall Switch Occupancy Sensor Black Dual Passive Infrared/Ultrasonic

SKU #75418291896
Manufacturer Series: DW-100-24
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Switch Occupancy Sensor
Sensor: Dual Passive Infrared/Ultrasonic
Voltage: 24V DC
Coverage - area: 525 sq. ft.
Color: Black
Mount: Wall/Strap
Current Draw: 35mA

Motion Sensor - Low Voltage: Type - Wall Switch Occupancy Sensor; Sensor - Dual Passive Infrared/Ultrasonic; Voltage - 24VDC; Current Draw - 35mA; Coverage - area - 525 sq-ft; Color - Black; Mount - Wall/Strap; Additional Information - Enclosure: Plastic Housing, Indicator: LED, Temperature Rating: 35 deg C, Size: 2.73 in. L x 1.76 in. W x 1.83 in. D; Manufacturer Series - DW-100-24

Additional Info: Enclosure: Plastic Housing, Indicator: LED, Temperature Rating: 35 deg C, Size: 2.73 in. L x 1.76 in. W x 1.83 in. D