Menu Search
LEGRAND - WATTSTOPPER #WT-2255

Wall/Ceiling Mount Occupancy Sensor White Ultrasonic

SKU # 75418291199 Manufacturer Series: WT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall/Ceiling Mount Occupancy Sensor
Sensor: Ultrasonic
Voltage: 24V DC
Field of View - deg: 360-deg
Coverage - area: 90 ft.
Color: White
Mount: Wall/Ceiling Opening
Current Draw: 30mA

Motion Sensor - Low Voltage: Type - Wall/Ceiling Mount Occupancy Sensor; Sensor - Ultrasonic; Voltage - 24VDC; Current Draw - 30mA; Field of View - deg - 360-deg; Coverage - area - 90 ft; Color - White; Mount - Wall/Ceiling Opening; Additional Information - Enclosure: Plastic Housing, Indicator: LED, Temperature Rating: 35 deg C, Size: 4.8 in. Dia x 1.50 in. D; Manufacturer Series - WT

Additional Info: Enclosure: Plastic Housing, Indicator: LED, Temperature Rating: 35 deg C, Size: 4.8 in. Dia x 1.50 in. D