Menu Search
Search
LEGRAND - WATTSTOPPER #CH-250-W

Vacancy Sensor Wall Switch, Passive Infrared, White

SKU # 75418292343 Manufacturer Series: CH-250
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vacancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 600W/120V
Voltage: 120V AC
Load Type: Incandescent/LED/Fluorescent/CFL
Switch Operation: Manual On
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Wire Leads: Load, Ground, Neutral, Traveler, Hot

The CH-250 passive infrared (PIR) multi-way vacancy sensor provides automatic lighting shutoff for applications in the home including those with multiple switch locations. It is engineered to comply with californias title 24-2013 residential energy code.

Additional Info: Time Delay: 15 sec, 5, 15, 30 min, Frequency: 60 Hz, Operating Temperature: 32 to 131 deg F, Dimensions: 2.67 in. L x 1.73 in. W x 1.77 in. D