Menu Search
Motion Sensors Vacancy Sensor Wall Switch, Passive Infrared, Light Almond
LEGRAND - WATTSTOPPER #CS-50-LA

Vacancy Sensor Wall Switch, Passive Infrared, Light Almond

SKU # 75418292739 Manufacturer Series: CS-50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vacancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 600W/120V
Voltage: 120V AC
Load Type: Incandescent/LED/Fluorescent/CFL
Switch Operation: Manual On
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Light Almond
Circuit: 1-Pole
Wiring: Wire Leads: (2) Wire, Load, Ground

The CS-50 passive infrared (PIR) vacancy sensor provides automatic shutoff for single-pole lighting control applications in the home. It is engineered to comply with californias title 24-2013 residential energy code.

Additional Info: Time Delay: 30 sec, 5, 10, 15, 20, 25, 30 min, Frequency: 60 Hz, Operating Temperature: 32 to 131 deg F, Dimensions: 2.67 in. L x 1.73 in. W x 1.77 in. D