Menu Search
Motion Sensors Vacancy Sensor Wall Switch, Passive Infrared, Black
LEGRAND - WATTSTOPPER #CD-250-B

Vacancy Sensor Wall Switch, Passive Infrared, Black

SKU # 75418292445 Manufacturer Series: CD-250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vacancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 25-500W/120V
Voltage: 120V AC
Load Type: Incandescent
Switch Operation: Manual On
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Black
Circuit: 1-Pole, Multi-Way
Wiring: Wire Leads: Load, Ground, Neutral, Traveler, Hot

The CD-250 PIR dimming multi-way vacancy sensor provides preset dimming control and automatic lighting shutoff for applications in the home including those with multiple switch locations. It is engineered to comply with californias title 24-2013 residential energy code.

Additional Info: Time Delay: 15 sec, 5, 15, 30 min, Frequency: 60 Hz, Operating Temperature: 32 to 104 deg F, Dimensions: 2.67 in. L x 1.73 in. W x 1.77 in. D