You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - WATTSTOPPER #CD-250-A

Vacancy Sensor Wall Switch, Passive Infrared, Almond

SKU # 75418292446 Manufacturer Series: CD-250
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vacancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 25-500W/120V
Voltage: 120V AC
Load Type: Incandescent
Switch Operation: Manual On
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Almond
Circuit: 1-Pole, Multi-Way
Wiring: Wire Leads: Load, Ground, Neutral, Traveler, Hot

The CD-250 PIR dimming multi-way vacancy sensor provides preset dimming control and automatic lighting shutoff for applications in the home including those with multiple switch locations. It is engineered to comply with californias title 24-2013 residential energy code.

Additional Info: Time Delay: 15 sec, 5, 15, 30 min, Frequency: 60 Hz, Operating Temperature: 32 to 104 deg F, Dimensions: 2.67 in. L x 1.73 in. W x 1.77 in. D