Menu Search
Motion Sensors RF Wall Switch, Wireless Occupancy, 800W/120VAC, Gray
LEGRAND - WATTSTOPPER #EOSW-102-G

RF Wall Switch, Wireless Occupancy, 800W/120VAC, Gray

SKU # 75418293585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dual Relay RF Wall Switch
Sensor: Wireless Occupancy
Watts/​120VAC: 800W/120VAC
Watts/​MaximumVAC: 1200W/277VAC
Voltage: 120/277V AC
Load Type: Ballast, LED Driver, ELV, MLV or Tungsten, 1/6 Hp Motor
Color: Gray
Wiring: Line, Load, Ground

EOSW-100 series RF wall switches work with EOPC-100 wireless occupancy sensors, and optional EORS-100 and EOHR-100 remote switches, to turn lights on and off based on occupancy. Models are available to control one or two switched legs in applications with or without neutral wires at the switch box.