Menu Search

LEGRAND - WATTSTOPPER #EW-200-277-G

Outdoor Motion Sensor Infrared

SKU: 75418291252
Manufacturer Series: EW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Motion Sensor
Sensor: Infrared
Watts/MaximumVAC: 1000W/277V
Voltage: 277V AC
Load Type: Ballast
Field of View - deg: 270-deg
Color: Gray
Wiring: Line, Load, Neutral
Mount: 1/2 in. Thread Mount
Description
Motion Sensor - Line Voltage, Fixture/Remote Mount: Type - Outdoor Motion Sensor; Sensor - Infrared; Watts/MaximumVAC - 1000W/277V; Voltage - 277VAC; Load Type - Ballast; Field of View - deg - 270-deg; Mounting - 1/2 in. Thread Mount; Color - Gray; Wiring - Line, Load, Neutral; Manufacturer Series - EW