Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Passive Infrared, Light Almond
LEGRAND - WATTSTOPPER #PW-301-LA

Occupancy Sensor Wall Switch, Passive Infrared, Light Almond

SKU # 75418293524 Manufacturer Series: PW-301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 1000W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast/LED/Tungsten
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 300 sq. ft.
Color: Light Almond
Circuit: Multi-Way
Wiring: Wire Leads: Line, Load, Ground, Neutral

The PW-301 passive infrared (PIR) wall switch sensor can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.

Additional Info: Time Delay: 5, 10, 15, 20, 25 or 30 min, Frequency: 50/60 Hz, Coverage: 35 x 30 ft (Major Motion), Dimensions: 2.73 in. L x 1.75 in. W x 1.81 in. H