Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Passive Infrared, Ivory
LEGRAND - WATTSTOPPER #RD-250-I

Occupancy Sensor Wall Switch, Passive Infrared, Ivory

SKU # 75418292388 Manufacturer Series: RD-250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 25-500W/120V
Voltage: 120V AC
Load Type: Incandescent
Switch Operation: Auto On/Manual On
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Ivory
Circuit: 1-Pole
Wiring: Wire Leads: Load, Ground, Neutral, Traveler, Hot

The RD-250 PIR dimming multi-way convertible occupancy sensor provides preset dimming control, automatic lighting shutoff and optional automatic lighting activation.

Additional Info: Time Delay: 15 sec, 5, 15, 30 min, Frequency: 60 Hz, Operating Temperature: 32 to 104 deg F, Dimensions: 2.67 in. L x 1.73 in. W x 1.77 in. D, Dimming and Multi-Way Control