Menu Search
LEGRAND - WATTSTOPPER #PW-203-G

Occupancy Sensor Wall Switch, Passive Infrared, Grey

SKU # 75418292867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Switch Operation: Manual-ON or Auto-ON
Color: Gray
Wiring: Wire Leads: Line, Load, Neutral, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Passive Infrared; Watts/120VAC - 800W/120V; Watts/MaximumVAC - 1200W/277V; Voltage - 120/277VAC; Switch Operation - Manual-ON or Auto-ON; Color - Grey; Wiring - Wire Leads: Line, Load, Neutral, Ground