Menu Search
Motion Sensors Occupancy Sensor Wall Switch , Passive Infrared, Gray
LEGRAND - WATTSTOPPER #WS-250-347-G

Occupancy Sensor Wall Switch , Passive Infrared, Gray

SKU # 75418292314 Manufacturer Series: WS-250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​MaximumVAC: 1200W/347V
Voltage: 347V AC
Load Type: Ballast
Switch Operation: Auto On/Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 300 sq. ft.
Color: Gray
Wiring: Wire Leads: Line, Load, Ground, Neutral

The WS-250 passive infrared (PIR) wall switch sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button.

Additional Info: Time Delay: 30 sec to 30 min, Frequency: 60 Hz, Coverage: 1050 ft Major Motion, Dimensions: 2.6 in. L x 1.7 in. W x 1.55 in. D