Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Passive Infrared, Gray
LEGRAND - WATTSTOPPER #PW-200-347-G

Occupancy Sensor Wall Switch, Passive Infrared, Gray

SKU # 75418292733 Manufacturer Series: PW-200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​MaximumVAC: 1500W/347V
Voltage: 347V AC
Load Type: Ballast
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 300 sq. ft.
Color: Gray
Circuit: 2-Circuit
Wiring: Wire Leads: Line, Load, Ground

The PW-200 passive infrared (PIR ) wall switch sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features.

Additional Info: Time Delay: 5, 10, 15, 20, 25 or 30 min, Frequency: 50/60 Hz, Coverage: 35 x 30 ft (Major Motion), Dimensions: 2.73 in. L x 1.76 in. W x 1.83 in. H