Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Passive Infrared, Gray
LEGRAND - WATTSTOPPER #PW-101-G

Occupancy Sensor Wall Switch, Passive Infrared, Gray

SKU # 75418292353 Manufacturer Series: PW-101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast or Tungsten
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 300 sq. ft.
Color: Gray
Wiring: Wire Leads: (3) Wire, Line, Load, Ground, Neutral

The PW-101 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.

Additional Info: Time Delay: 5, 10, 15, 20, 25 or 30 min, Frequency: 50/60 Hz, Coverage: 35 x 30 ft (Major Motion), Dimensions: 2.73 in. L x 1.76 in. W x 1.83 in. H