Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Dual Infrared/Ultrasonic, Light Almond
LEGRAND - WATTSTOPPER #DW-200-LA

Occupancy Sensor Wall Switch, Dual Infrared/Ultrasonic, Light Almond

SKU # 75418291915 Manufacturer Series: DW-200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Dual Infrared/Ultrasonic
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/230/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 1000 sq. ft.
Color: Light Almond
Circuit: 2-Circuit
Wiring: Terminals: (2)Line, (2)Load, Neutral, Ground

Additional Info: Time Delay: SmartSet (automatic), Manual Adjust, 5,10,15,20 or 30 min, Walk-through, Test mode. Light Level Adjustment: PIR (high/low) Ultrasonic (fully variable)