Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Dual Infrared/Ultrasonic, Ivory

LEGRAND - WATTSTOPPER #DW-100-347-I

Occupancy Sensor Wall Switch, Dual Infrared/Ultrasonic, Ivory

SKU #75418291903
Manufacturer Series: DW-100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Occupancy Sensor Wall Switch
Sensor: Dual Infrared/Ultrasonic
Watts/120VAC: 800W/120V
Watts/MaximumVAC: 1200W/277V
Voltage: 120/230/277V AC
Load Type: Ballast or Tungsten
Switch Operation: Auto On/Off, Manual On/Off
Coverage - area: 300 sq. ft., 225 sq. ft.
Color: Ivory
Wiring: Wire Leads: Line, Load, Ground, Neutral

The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.

Additional Info: Time Delay: 5, 15 or 30 min, Walk-Through, Testmode, Sensitivity Adjustment: PIR (high/low) Ultrasonic (fully variable), Frequency: 50/60 Hz, Dimensions: 2.73 in. L x 1.76 in. W x 1.83 in. D, Coverage: 1050 sq-ft (Major Motion) PIR, 400 sq-ft (Major Motio