Menu Search
LEGRAND - WATTSTOPPER #GDW311W

Occupancy Sensor, Dual Passive Infrared/Ultrasonic, White

SKU # 75418293942 Manufacturer Series: DW-311
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Switch Occupancy Sensor
Sensor: Dual Passive Infrared/Ultrasonic
Watts/​120VAC: 1000W/120VAC
Watts/​MaximumVAC: 1200W/277VAC
Voltage: 120/277V AC, 50/60Hz
Load Type: Ballast, E-Ballast, LED, Tungsten
Switch Operation: Manual On
Coverage - area: 525 sq. ft.
Color: White
Circuit: Multi-Way
Wiring: Line, Load, Ground, Neutral

The DW-311 dual technology dimming wall switch sensor can turn lights OFF and ON based on occupancy and allow the user to increase or decrease the lighting level. It combines the benefits of passive infrared (PIR) and ultrasonic occupancy detection techno