Menu Search
LEGRAND - WATTSTOPPER #HBL1M

High Bay Occupancy Sensor Lens, Passive Infrared, Snap-on

SKU # 75418292190 Manufacturer Series: HBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Bay Occupancy Sensor
Sensor: Passive Infrared
Field of View - deg: 90-deg
Color: White
Beam Pattern: 30 x 20 ft at 40-ft Height
Mount: Snap-On Mount

The high bay occupancy sensor modules (sold separately) require one of four available lenses to operate: the HB-L1, HB-L1M, HB-L3 or HB-L4. Each fresnel lens is designed for a different application, allowing for use at different mounting heights and locations. Each HB sensor lens snap-mounts to any module, and can be interchanged by simply un-snapping and re-snapping the ideal lens for the particular application. They can also be repositioned 90 deg on the sensor.