Menu Search
Motion Sensors 1-Button RF Remote Wall Switch Wireless Occupancy
LEGRAND - WATTSTOPPER #EORS-101-B

1-Button RF Remote Wall Switch Wireless Occupancy

SKU # 75418293575 Manufacturer Series: EORS-100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 1-Button RF Remote Wall Switch
Sensor: Wireless Occupancy
Color: Black
Mount: Wall

EORS-100 series remote switches provide wireless remote control of lighting loads wired to EOSW-100 series RF wall switches. They do not require any electrical connections or batteries for operation. Models are available with one or two control buttons in

Additional Info: Operating Temperature: 32 to 104 deg F