Menu Search

LEGRAND - WATTSTOPPER #EOHR-101-I

1-Button RF Handheld Switch Wireless Occupancy

SKU: 75418293515
Manufacturer Series: EOHR-100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 1-Button RF Handheld Switch
Sensor: Wireless Occupancy
Color: Ivory
Description
EOHR-100 series handheld remotes provide wireless remote control of lighting loads wired to EOSW-100 series RF wall switches. They do not require any electrical connections or batteries for operation. Models are available with one or two control buttons.
Additional Info: Operating Temperature: 32 to 104 deg F