Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, Light Almond
LEGRAND - PASS & SEYMOUR #RWU600U-LACC4

Occupancy Sensor Wall Switch, Infrared, Light Almond

SKU # 78500770496 Manufacturer Series: RW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 600W/120V
Voltage: 120V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Light Almond
Circuit: 1-Pole
Wiring: Terminals: Line, Load, Neutral, Ground

Additional Info: Time Delay: 30 min. LED Light Glows When Off. Packaging/Quantity: 4 pk