Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, Ivory
LEGRAND - PASS & SEYMOUR #WSP200-I

Occupancy Sensor Wall Switch, Infrared, Ivory

SKU # 78500723621 Manufacturer Series: WSP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: Ivory
Circuit: 1-Pole
Wiring: Terminals: Line, Load, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 800W/120V; Watts/MaximumVAC - 1200W/277V; Voltage - 120/277VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off, Manual On/Off; Field of View - deg - 180-deg; Coverage - 900 sq-ft; Color - Ivory; Circuit - 1-Pole; Wiring - Terminals: Line, Load, Ground; Additional Information - Time Delay: 30 sec to 30 min; Manufacturer Series - WSP

Additional Info: Time Delay: 30 sec to 30 min