Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, Gray

LEGRAND - PASS & SEYMOUR #OSR300-SGRY

Occupancy Sensor Wall Switch, Infrared, Gray

SKU #78500770377
Manufacturer Series: OSR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 800W/120V
Watts/MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Off
Field of View - deg: 180-deg
Coverage - area: 300 sq. ft.
Color: Gray
Circuit: 2-Circuit
Wiring: Terminals: (2)Line, (2)Load, Ground

Additional Info: Time Delay: Auto Adjust (self adaptive)