Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, Black

LEGRAND - PASS & SEYMOUR #RW3U600-BKCC4

Occupancy Sensor Wall Switch, Infrared, Black

SKU #78500770509
Manufacturer Series: RW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 600W/120V
Voltage: 120V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 600 sq. ft.
Color: Black
Circuit: 1-Pole or 3-Way
Wiring: Wire Leads: Line, Load, Traveler, Ground

Additional Info: Time Delay: 15 sec to 30 min. Adjustable. Packaging/Quantity: 4 pk.