Menu Search

LEGRAND - PASS & SEYMOUR #CSU1100

Ceiling Mount Occupancy Sensor White Ultrasonic

SKU: 78500770375
Manufacturer Series: CS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ceiling Mount Occupancy Sensor
Sensor: Ultrasonic
Voltage: 24V DC
Field of View - deg: 360-deg
Coverage - area: 1100 sq. ft.
Color: White
Mount: Ceiling Opening
Current Draw: 30mA
Description
Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Ultrasonic; Voltage - 24VDC; Current Draw - 30mA; Field of View - deg - 360-deg; Coverage - area - 1100 sq-ft; Color - White; Mount - Ceiling Opening; Additional Information - Time Delay: 15 sec to 30 min. Uses Power Pack. Two-sided Sonics; Manufacturer Series - CS
Additional Info: Time Delay: 15 sec to 30 min. Uses Power Pack. Two-sided Sonics