Menu Search
Motion Sensors Occupancy/Vacancy Sensor, 500W/120V, 500VA/120V, 120VAC, Infrared Sensor, White, 180-deg
INTERMATIC #IOS-DPBIMF-WH

Occupancy/Vacancy Sensor, 500W/120V, 500VA/120V, 120VAC, Infrared Sensor, White, 180-deg

SKU # 07827512531 Manufacturer Series: IOS-DPBIMF Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Occupancy/Vacancy Sensor
Sensor: Infrared
Watts/​120VAC: 500W/120V
VA Rating: 500VA/120V
Voltage: 120V AC
Load Type: Incandescent/Magnetic Fluorescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 1200 sq. ft.
Color: White

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy/Vacancy Sensor; Sensor - Infrared; Watts/120VAC - 500W/120V; VA Rating - 500VA/120V; Voltage - 120VAC; Load Type - Incandescent/Magnetic Fluorescent; Switch Operation - Auto On/Off, Manual On/Auto Off, Manual Off; Field of View - deg - 180-deg; Coverage - 1200 sq-ft; Color - White; Additional Information - Time Delay: 15 sec to 30 mins; Manufacturer Series - IOS-DPBIMF Series

Additional Info: Time Delay: 15 sec to 30 mins