You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
INTERMATIC #IOS-DPBIF-IV

Occupancy/Vacancy Sensor, 500W/120V, 500VA/120V, 120VAC, 1-Pole Circuit, Infrared Sensor

SKU # 07827512524 Manufacturer Series: IOS-DPBIF Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Occupancy/Vacancy Sensor
Sensor: Infrared
Watts/​120VAC: 500W/120V
VA Rating: 500VA/120V
Voltage: 120V AC
Load Type: Incandescent/Fluorescent
Switch Operation: Auto On/Off, Manual On/Auto Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 1200 sq. ft.
Color: Ivory
Circuit: 1-Pole

Additional Info: Time Delay: 15 sec to 30 mins

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.