Menu Search
Motion Sensors Occupancy Sensor, Infrared, 24VDC, 9mA, 360-deg Field of View, 1200 sq-ft, White
INTERMATIC #IOS-CMP-LV

Occupancy Sensor, Infrared, 24VDC, 9mA, 360-deg Field of View, 1200 sq-ft, White

SKU # 07827513990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ceiling Mount Occupancy Sensor
Sensor: Infrared
Voltage: 24V DC
Field of View - deg: 360-deg
Coverage - area: 1200 sq. ft.
Mount: Ceiling Opening
Current Draw: 9mA

Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Infrared; Voltage - 24VDC; Current Draw - 9mA; Field of View - deg - 360-deg; Coverage - area - 1200 sq-ft; Mount - Ceiling Opening; Additional Information - Response Time: 15-30 min

Additional Info: Response Time: 15-30 min