HUBBELL #LHMTS1W

LightHawk Sensor Wall Switch, 800W/120V, 120/277VAC, 1-Pole Circuit, Dual Infrared/Ultrasonic Sensor, White

SKU: 64018150144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Occupancy Sensor Wall Switch
Sensor: Dual Infrared/Ultrasonic
Watts/120VAC: 800W/120V
Watts/MaximumVAC: 1800W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Off
Field of View - deg: 180-deg
Coverage - area: 1000 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Terminals: Line, Load, Ground
Description
Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Dual Infrared/Ultrasonic; Watts/120VAC - 800W/120V; Watts/MaximumVAC - 1800W/277V; Voltage - 120/277VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off, Manual On/Off; Field of View - deg - 180-deg; Coverage - 1000 sq-ft; Color - White; Circuit - 1-Pole; Wiring - Terminals: Line, Load, Ground; Additional Information - InteliDAPT Techonology determines the ideal setting for an area. Photocell with SuperSaver mode provides natural light overide (range 10-500 ft-candles); Manufacturer Series - LightHawk
Additional Info: InteliDAPT Techonology determines the ideal setting for an area. Photocell with SuperSaver mode provides natural light overide (range 10-500 ft-candles)