Menu Search

HUBBELL #LHMTS1I

LightHawk Sensor Wall Switch, 800W/120V, 120/277VAC, 1-Pole Circuit, Dual Infrared/Ultrasonic Sensor, Ivory

SKU #64018150143
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Dual Infrared/Ultrasonic
Watts/120VAC: 800W/120V
Watts/MaximumVAC: 1800W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Off
Field of View - deg: 180-deg
Coverage - area: 1000 sq. ft.
Color: Ivory
Circuit: 1-Pole
Wiring: Terminals: Line, Load, Ground

Additional Info: InteliDAPT Techonology determines the ideal setting for an area. Photocell with SuperSaver mode provides natural light overide (range 10-500 ft-candles)