Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Ultrasonic, White

HUBBELL #AU1277W1N

Occupancy Sensor Wall Switch, Ultrasonic, White

SKU #78358514343
Manufacturer Series: H-MOSS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Ultrasonic
Watts/120VAC: 1000W/120V
Watts/MaximumVAC: 1800W/277V
Voltage: 120/277V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off
Field of View - deg: 180-deg
Coverage - area: 400 sq. ft.
Color: White
Circuit: 1-Pole
Wiring: Terminals: Line, Load, Ground

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Ultrasonic; Watts/120VAC - 1000W/120V; Watts/MaximumVAC - 1800W/277V; Voltage - 120/277VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off; Field of View - deg - 180-deg; Coverage - 400 sq-ft; Color - White; Circuit - 1-Pole; Wiring - Terminals: Line, Load, Ground; Additional Information - Auto Control Only, No Button. Incandescent Max: 800W. Adaptive Timing: Auto-mode 4 to 30 min, Fixed-mode 4,8,15,30 min. Light Level Adjustment: 10 to 500 fc; Manufacturer Series - H-MOSS

Additional Info: Auto Control Only, No Button. Incandescent Max: 800W. Adaptive Timing: Auto-mode 4 to 30 min, Fixed-mode 4,8,15,30 min. Light Level Adjustment: 10 to 500 fc