Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, White

HUBBELL #ATP1277W

Occupancy Sensor Wall Switch, Infrared, White

SKU #78358534917
Manufacturer Series: H-MOSS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 800W/120V
Watts/MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Incandescent
Switch Operation: Auto On/Off
Coverage - area: 1200 sq. ft.
Color: White
Circuit: 1-Pole

Additional Info: Adaptive Timing: 5 to 30 mins. Light Level Adjustment: 30 to 300 fc. Momentary Off pushbutton (after 30 min off returns to auto setting)