Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, White
HUBBELL #AT1277W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 78358500727 Manufacturer Series: H-MOSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 1800W/120V
Watts/​MaximumVAC: 4155W/277V
Voltage: 120/277V AC
Load Type: Incandescent
Switch Operation: Auto On/Off
Coverage - area: 1200 sq. ft.
Color: White
Circuit: 1-Pole

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 1800W/120V; Watts/MaximumVAC - 4155W/277V; Voltage - 120/277VAC; Load Type - Incandescent; Switch Operation - Auto On/Off; Coverage - 1200 sq-ft; Color - White; Circuit - 1-Pole; Additional Information - Adaptive Timing: 5 to 30 mins. Light Level Adjustment: 30 to 300 fc. Momentary Off pushbutton (after 30 min off returns to auto setting); Manufacturer Series - H-MOSS

Additional Info: Adaptive Timing: 5 to 30 mins. Light Level Adjustment: 30 to 300 fc. Momentary Off pushbutton (after 30 min off returns to auto setting)