Menu Search
HUBBELL #RMS121I

homeSELECT Occupancy Sensor Wall Switch, Infrared, Ivory

SKU # 88377811273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 500W/120V
Voltage: 120V AC
Load Type: Incandescent
Switch Operation: Auto On/Off
Field of View - deg: 150-deg
Color: Ivory
Circuit: 1-Pole
Wiring: Wire Leads: Line, Load, Ground

Additional Info: Enhanced Dimming Control. Time Delay: 30 sec to 30 min